- Capacity: 3 Tons
- Minimum Height: 3.75"
- Maximum Height: 18.5"
- Saddle Diameter: 4.5"
- Jack Size: 27.75" x 13" x 6.25"
- Gross Weight: 63 LB
- All aluminum structure provides strength and stability
- Side frame handles allow for easy carrying
- Extra wide wheels designed for stability under load stress
- U-Joint assembly for precise load control
Omega 3 Ton Hydraulic Floor Magic Lift Service Jack - 26030
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,199.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-15/16 in |
| Width | 14-15/16 in |
| Height | 6-7/8 in |
| Weight | 63.8 lbs |
| Max Height | 18-1/8 in |
| Low Height | 4 in |
Product Details
| Color | Black |
| Casters | 2" |
| Capacity | 3TONS |
| Package Quantity | 1 |
| Description | Magic Lift Service Jack |
| Manufacturers Part Number | 26030 |
| Brand | Omega |