Nardi Omega Chaise Lounge, Bianco/Tortora, 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Comfort meets functionality with the Omega Sun Lounger. Featuring a breathable synthetic fabric sling, durable resin frame, and a four-position reclining backrest, it's designed for all-day relaxation. Lightweight, stackable, and weather-resistant, Omega is perfect for hospitality and residential settings.
PRICE
$1,580.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-7/8 in |
| Width | 27-3/16 in |
| Height | 35-13/16 in |
| Weight | 30 lbs |
| Seat Width | 27-3/16 in |
| Seat Height | 15 in |
Product Details
| Type | Chaise Lounge |
| Frame Color Family | Bianco |
| Color | Tortora |
| Stackable | Yes |
| Seat Color Family | Tortora |
| Adjustable | Yes |
| Package Quantity | 4 |
| Frame Material | Polypropylene/Resin |
| Manufacturers Part Number | 40417.00.124_4 |
| Brand | Nardi |
Warranty
| Warranty | 2 yr |