2,000lb wheel dolly set of 2. Holds Vehicle:By the wheel,By the pinch weld and By the frame No adapters required. Integrated frame adapters. Locking casters. No tools required. Adapter secured with pins Self-stacking. Allows convenient .Sold in pairs of two
Omega Heavy Duty 3 in 1 Car Dolly Set 1 Ton Capacity - 47020
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-11/16 in |
| Width | 14-15/16 in |
| Depth | 14-15/16 in |
| Height | 16-9/16 in |
| Weight | 79.2 lbs |
| Max Height | 13-7/8 in |
| Low Height | 7 in |
Product Details
| Type | Heavy Duty |
| Color | Black |
| Casters | 3" |
| Capacity | 1 Ton |
| Description | Dolly Set |
| Package Quantity | 1 |
| Manufacturers Part Number | 47020 |
| Brand | Omega |