22T truck, pin style stands. Sturdy, welded steel construction for superior safety and strength Heavy gauge, steel frame helps prevent distortion or twisting. Capacity: 22 Ton Base Size: 9 3/4" x 9 3/4" Min Height: 12 1/4" Max Height: 19 7/8"
Omega Heavy Duty Jack Stands 22 Ton (Pair) - 32225B - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$831.90 Sold in packages of 2 / $415.95 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-5/8 in |
| Width | 11 in |
| Height | 12-3/16 in |
| Weight | 65.6 lbs |
| Max Height | 19-7/8 in |
| Low Height | 12-1/4 in |
Product Details
| Type | Jack Stands |
| Color | Black |
| Capacity | 22 |
| Package Quantity | 2 |
| Description | Heavy Duty Jack Stands |
| Manufacturers Part Number | 32225B |
| Brand | Omega |