Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812528

MPN #: 19910

ERB® Omega II® Cap with Accessory Slots, 6-Point Mega Ratchet® Suspension, Brown - Pkg Qty 12

Product Description
Molded from high density polyethylene for maximum protection. 6-point woven nylon suspension with easy-turn knob Mega Ratchet® sizing which adjusts head sizes 6-1/2 - 8. The hinged, padded ratchet is low hanging and adjustable for a perfect fit at nape of neck. Helmet accommodates chin strap and a variety of hard hat accessories. Moisture wicking brow pad is removable, washable and replaceable. Goggle retaining slots on suspension. Certified when headband installed in reverse position. Meets the Low Temperature (LT) option of the Z89.1 Standard.

Features:
  • Made in the USA
  • ANSI Z89.1
  • Type 1
  • Class C, E & G


PRICE
$147.00  Sold in packages of 12 / $12.25 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHard Hat
Accessory SlotsYes
Shell MaterialHDPE
ColorBrown
SeriesOmega II
DescriptionOmega II Cap with Accessory Slots & 6-Point Mega Ratchet Suspension
Package Quantity12
Manufacturers Part Number19910
SuspensionRatchet
BrandERB Safety
Hard Hat StyleCap Brim

Compliance & Certifications

CertificationsANSI Z89.1 Type 1, Class C, E & G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G