Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB1619785

MPN #: 19129

ERB® Omega II® Cap with Accessory Slots, 6-Point Slide-Lock Suspension, Hi-Viz Pink

Product Description
ERB® 19129 Women's Cap Style Hard Hat, Hi-Viz Pink, 6-Point Slide-Lock Suspension

Features:
  • Molded from high density polyethylene for maximum protection
  • 6-point nylon suspension
  • Easy "Quick-Slide" sizing adjusts suspension from head sizes 6-1/2 - 8
  • Made in USA and meets ANSI/ISEA Z89.1:2014 Type 1, Class C, E & G requirements
  • SEI Certified


PRICE
$9.70

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size Group6-1/2 - 8
SizeOne Size

Product Details

TypeHard Hat
Accessory SlotsYes
Shell MaterialHDPE
ColorHi-Viz Pink
StyleCap Style
DescriptionWomen's Cap Style Hard Hat
Package Quantity1
Manufacturers Part Number19129
Suspension6 pt. Slide Lock
BrandERB Safety
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsANSI/ISEA Z89.1:2014 Type 1, Class C, E & G, SEI Certified
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G