The OMEGA Wheel Arm™ is a great accessory to efficiently hold tires on a vehicle lift arm. Easy and safe for mechanics to put on and take off vehicle tires. Adjusts horizontally and vertically. 100 lb capacity. Accommodates lift arms 3 to 5" wide. includes magnetic tool trays. Set of 2 wheel arms per box
Omega Wheel Arm Set 100 Lbs Capacity - 92100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-15/16 in |
| Weight | 18 lbs |
Product Details
| Capacity | 100 Lbs |
| Package Quantity | 1 |
| Description | OMEGA WHEEL ARM SET, 100 LBS CAPACITY |
| Color | Black |
| Manufacturers Part Number | 92100 |
| Casters | 4" and 2" |
| Brand | Omega |