20T "extra wide" truck ramp with steel wheels, 18" wide. long T handle for mobility. Sold and to be used in pairs only.
Omega Wide Truck Ramps 20 Ton Capacity - 93201
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,899.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-13/16 in |
| Width | 18 in |
| Height | 9 in |
| Weight | 334 lbs |
| Low Height | 9 in |
| Max Height | 9 in |
Product Details
| Capacity | 20 |
| Package Quantity | 1 |
| Description | Wide Truck Ramps |
| Color | Black |
| Manufacturers Part Number | 93201 |
| Brand | Omega |