Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3165244

MPN #: OM-105-BL1

Xena Workwear Omega Women's Safety Work Boots, Steel Toe, 6"H, Size 10.5, Black

Product Description
This lightweight steel-toe work boot was designed to meet the needs of professional women in demanding industries. Walk seamlessly from the job site to the office and beyond in ASTM Certified, OSHA Compliant, Electrical Hazard Rated, Slip-Resisting safety boots. Each pair is handcrafted in North America using flexible LWG-certified Full-Grain Leather for a comfortable fit. For best fit, order 1/2 size larger than your Regular Shoe size.

Features:
  • ASTM Certified (F2413-18) & OSHA Compliant
  • Impact & Compression Resistant (I/75 C/75)
  • Slip Resistant SR Rated (ASTM F3445)
  • Dual-Density Oil & Chemical Resistant Outsole (D471)
  • Lightweight Steel Toe Cap (Steel-Toed Protection)
  • Electrical Hazard Protection (EH Rated)
  • Low-Conductivity Zipper (Auto-Lock Tech)
  • Lightweight Design
  • Made for Women by Women (Small Woman-Owned Business)
  • Comfortable Ankle Padding
  • Impact Absorbing Insole (Anti-Fatigue; Anti-Microbial; Arch-Supporting)
  • Breathable Mesh Lining (Air-Flow Tech)
  • For best fit, order 1/2 size larger than your Regular Shoe size


PRICE
$209.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size10.5
Boot Height6 in

Product Details

Chemical Resistant SoleYes
Upper MaterialFull Grain Leather
MaterialLeather / Rubber / Polyurethane
Outsole MaterialRubber/Polyurethane
GenderWomen's
Manufacturers Part NumberOM-105-BL1
InsoleAntimicrobial Memory Foam
WaterproofYes
BrandXena Workwear
TypeWork Boots
ColorBlack
SeriesOmega
Toe TypeSteel Toe
Midsole MaterialPolyurethane
StyleAnkle Boots
Outsole DesignOil & Chemical Resistant
InsulatedNo
Closure TypeSide Zipper
Footwear Sole PatternSlip Resistant
Package Quantity1
DescriptionWomen's Safety Work Boots
Slip ResistantYes
Lining MaterialAntimicrobial Breathable Mesh

Compliance & Certifications

CertificationsASTM F2413-18, ASTM F3445, OSHA Compliant, EH Rated