Omnimed's Omnicart Chart Carousel is designed to hold a maximum of 30 1-1/2" or 2" top and side open chart binders per tier. Organizers can easily be repositioned to store larger binders, and each tier independently rotates 360°. Choose from floor or counter models.
Omnimed® Double Tier Counter-Top Chart Carousel, 36"W x 36"D x 34"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,599.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Binder Rack |
| Color | Black |
| Style | Double Tier Counter-Top Stand |
| Capacity | 60 Binders |
| Number of Shelves | 60 |
| Material | Steel |
| Description | Double Tier Counter-Top Chart Carousel |
| Package Quantity | 1 |
| Manufacturers Part Number | 264611 |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |