Omnimed Audit Regulator Cabinet with Painted Steel Door, 14"W x 6"D x 15"H
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed Regulator Narcotic Cabinets have a strong steel construction, piano hinged door and an electronic lock to provide secure storage for drugs and controlled substances. The lock allows for 1 master code and 19 user codes, all of which are customizable. A manager's key is provided for easy lockout bypass. The audit capability allows for the last 1500 accesses can be viewed by connecting to a laptop using USB A to micro USB (not included). A one-time download of ActiveTrack to the laptop allows the information to populate an Excel spreadsheet. There is a low battery replacement indicator and battery replacement can be done without opening the unit. The compact cabinet measures 15"H x 14"W x 6"D and has a 5-year warranty on the housing and 1 year on the locks.
PRICE
$605.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 6 in |
| Height | 15 in |
| Weight | 11.5 lbs |
Product Details
| Lock Type | Electronic Lock |
| Type | Narcotic Cabinet |
| Number of Adjustable Shelves | 2 |
| Color | Silver |
| Door Type | Piano Hinge Door |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 291666 |
| Brand | Omnimed |
Warranty
| Warranty | 5 Years On Cabinet, 1 Year On Lock |