Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Mayday One Day Kit in a Bag, KK1DG, 6 Pieces/Kit

KK1DBX Shown

Mayday One Day Kit in a Bag, KK1DG, 6 Pieces/Kit

Item #: WBB1038747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mayday Food Bar, FB24MC, 2400 Calories/Bar, 24/case

Mayday Food Bar, FB24MC, 2400 Calories/Bar, 24/case

ReadyWise 01-512 Prepper Pack, 52 Servings

ReadyWise 01-512 Prepper Pack, 52 Servings

Mayday Industries Heater Meals Assorted Case, 9 oz. Meal, 12 Per Case

Mayday Industries Heater Meals Assorted Case, 9 oz. Meal, 12 Per Case

Mayday Food Bar, FB40M, 400 Calories/Bar, Single Bar

Mayday Food Bar, FB40M, 400 Calories/Bar, Single Bar

Mayday Water Preserver, WA99, 55 Gallons

Mayday Water Preserver, WA99, 55 Gallons

Mayday Water Pouch W/Drinking Container, WA44CS, 100 Pieces

Mayday Water Pouch W/Drinking Container, WA44CS, 100 Pieces

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

First Aid Only® 3-Shelf Industrial First Aid Station

First Aid Only® 3-Shelf Industrial First Aid Station

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mayday One Day Kit in a Bag, KK1DG, 6 Pieces/Kit

Ther perfect one day survival kit at the perfect price

Kit Includes:

  • (3) 4.225 oz. pouches of water
  • (1) 1200 calorie food bar
  • (1) solar blanket
  • (1) 12 hour light stick


Weights & Dimensions

  • Depth 10 in
  • Width 10 in
  • Height 2 in
  • Weight 2 /kit lbs

Product Details

  • Brand Mayday Industries
  • Package Quantity 6
  • Description One Day Kit in a Bag, 6 Pieces/Kit
  • Manufacturers Part Number KK1DG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case

First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case

Item #: B2304295

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$160.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

Item #: 651475

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.60

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Item #: B2223406

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.66

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

Item #: B2223408

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.75

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Item #: B811402

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.60

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

Item #: B1145381

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.50

Scissors, 4 1/2" Angle Kit, 1 ea.

Scissors, 4 1/2" Angle Kit, 1 ea.

Item #: B811416

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$0.99

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mayday One Day Kit in a Bag, KK1DG, 6 Pieces/Kit

Mayday One Day Kit in a Bag, KK1DG, 6 Pieces/Kit

Item #: WBB1038747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant