Quantum Storage One Divider for QMB524C, Chrome, Wire Mesh
Write a Review
|
Questions & Answers (0)
Product Description
Optional mesh bin dividers maximize flexibility and keep contents organized. 1 Year Limited Warranty. Made In The USA.
PRICE
$9.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 2 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Gray |
| Accessory Type | Divider |
| Material | Wire Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | DMB524C |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |