SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products One-Door Outdoor Corkboard - 36"W x 36"

United Visual Products One-Door Outdoor Corkboard - 36"W x 36"

Item #: WB248654

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $329.95

Save $16.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $329.95 ea.
  • Buy 3+ $316.95 ea.

Quantity

Customers Also Viewed

United Visual Products One-Door Outdoor Corkboard - 24"W x 36"

United Visual Products One-Door Outdoor Corkboard - 24"W x 36"

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 48"H

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 48"H

United Visual Products 36"W x 36"H 1-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

United Visual Products 36"W x 36"H 1-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Navy

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Navy

United Visual Products 36"W x 36"H 1-Door Outdoor Enclosed Corkboard with Radius Frame

United Visual Products 36"W x 36"H 1-Door Outdoor Enclosed Corkboard with Radius Frame

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

United Visual Products One-Door Outdoor Corkboard - 36 x 36 x 2

One Door Message Board
These enclosed message boards offer added protection that makes them great for outdoor use Display messages outdoors with these enclosed corkboards. Made using satin anodized aluminum frame with shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork tacking surface provides long-term use. Message boards feature weather resistant aluminum backing with silicone sealant to resist outdoor environments and weathering. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D.

Weights & Dimensions

  • Depth 2 in
  • Width 36 in
  • Interior Depth 5/8 in
  • Height 36 in
  • Weight 28 lbs

Product Details

  • Assembly Required Assembled
  • Description Outdoor Enclosed Bulletin Board
  • Edge Type Straight
  • Number of Doors 1
  • Type Cork Board
  • Surface Material Cork
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Brand United Visual Products
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number UV403
  • Color Family Natural
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products One-Door Outdoor Corkboard - 36"W x 36"

United Visual Products One-Door Outdoor Corkboard - 36"W x 36"

Item #: WB248654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant