United Visual Products One-Door Outdoor Letter Board - 18"W x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
Outdoor Letter Board - One Door
Outdoor Boards feature black vinyl interior and weather resistant aluminum backing with silicone sealant to resist outdoor environments. Display messages in parks, stadiums, entrances and more Framing is made with satin anodized aluminum. Doors include cylinder locks with 2 keys, full length piano hinges and shatter resistant acrylic windows for security. Includes 290-piece, 3/4"H Helvetica letter and number set. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D. Additional letter and number sets in various sizes available (sold separately).
Outdoor Boards feature black vinyl interior and weather resistant aluminum backing with silicone sealant to resist outdoor environments. Display messages in parks, stadiums, entrances and more Framing is made with satin anodized aluminum. Doors include cylinder locks with 2 keys, full length piano hinges and shatter resistant acrylic windows for security. Includes 290-piece, 3/4"H Helvetica letter and number set. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D. Additional letter and number sets in various sizes available (sold separately).
PRICE
$669.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2 in |
| Height | 24 in |
| Weight | 23 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Vinyl |
| Door Type | Hinged |
| Edge Type | Straight |
| Number of Doors | 1 |
| Description | Outdoor Enclosed Letter Board |
| Frame Material | Aluminum |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |