United Visual Products 24-1/8"W x 33"H 3-Column GD Type Letter Board with Satin Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 24-1/8"W x 33"H 3-Column GD Type Letter Board with Satin Frame
This GD Type Directory features a slim style Satin Aluminum frame. Lockable door with an acrylic window. Integral header panel included. Strip capacity based on 7"W namestrips. Namestrips are included. For indoor use only. Case Dimensions: 5" header, 1-1/2" depth. Includes 1 door. Black interior, Satin frame finish. 24-1/8"W x 33"H overall. Directory strips measure 3/4" H each. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.
This GD Type Directory features a slim style Satin Aluminum frame. Lockable door with an acrylic window. Integral header panel included. Strip capacity based on 7"W namestrips. Namestrips are included. For indoor use only. Case Dimensions: 5" header, 1-1/2" depth. Includes 1 door. Black interior, Satin frame finish. 24-1/8"W x 33"H overall. Directory strips measure 3/4" H each. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.
PRICE
$599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/8 in |
| Depth | 1-1/2 in |
| Height | 33 in |
| Weight | 24 lbs |
| Interior Depth | 1/2 in |
| 1" Strip Capacity | 75 |
Product Details
| Type | Non-Illuminated With Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Painted Steel |
| Door Type | Hinged |
| Number of Doors | 1 |
| Description | GD Type Directory |
| Frame Material | Aluminum |
| Manufacturers Part Number | UVNDG150-SATIN |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | United Visual Products |