Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strataflo

Model # :WBB241076

MPN #: 300-050

1/2" FNPT Brass Check Valve with Buna-S Rubber Poppet

Product Description
1/2" FNPT Brass In-Line Check Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. General purpose use in cold or warm water, glycol, ethylene. Not for air compressor use.

PRICE
$63.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.69 in
Weight0.6 lbs
Size1/2 in
Connection Size1/2 in
Cracking Pressure1 - 2 lbs
Working Pressure200 lbs
Diameter1.4 in

Product Details

ColorBrown
Max Temperature225°F °F
MaterialBrass
Valve TypeCheck
DescriptionBuna-S Rubber Poppet
Connection StyleFemale NPT
Package Quantity1
BrandStrataflo