CanDo® One Handle Medicine Ball is ideal for abdominal training, rotational movement and strength training. Just the right size handle for a total body workout and perfect for core and torso exercises, the handle enable wide ranges of movements. 5 Piece Set (1 Each: Tan, Yellow, Red, Green, Blue).
CanDo® One-Handle Medicine Ball, 5 Piece Set (1 Each: 2, 4, 6, 8, 10 lb.)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 9 in |
| Weight | 30 lbs |
Product Details
| Package Quantity | 1 Set |
| Description | One-Handle Medicine Ball |
| Color | Assorted |
| Manufacturers Part Number | 10-3295 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |