L.H.Dottie® One Hole Pipe Strap, Carbon Steel, 13 Gauge, 1-1/4", 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Rigid One Hole Straps are used to fasten Rigid or IMC conduit to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance. Material: Carbon Steel
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 7/8 in |
| Weight Capacity | 75 |
| Size | 3-1/4 x 7/8 in |
Product Details
| Type | One Hole Strap |
| Material | Steel |
| Package Quantity | 50 |
| Description | One Hole Pipe Strap, 13 Gauge |
| Manufacturers Part Number | HW125 |
| For Use With | Pipe |
| Brand | L.H.Dottie |