Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148626

MPN #: TW100

L.H.Dottie® One Hole EMT Strap, Carbon Steel, 18 Gauge, 1", 100 Pack

Product Description
One Hole EMT Straps are used to secure EMT conduit to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance. Material: Carbon Steel

PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/16
Width3/4 in
Size2-5/16 x 3/4 in

Product Details

TypeOne Hole Strap
MaterialSteel
Package Quantity100
DescriptionOne Hole EMT Strap, 18 Gauge
Manufacturers Part NumberTW100
For Use WithEMT
BrandL.H.Dottie