One-Piece Clamping Collar, 1", Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar 1C-Series, Climax Metal, 1" bore, 1-3/4" outside diameter.
Aluminum One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Aluminum One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$8.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight | 0.1 lbs |
| Diameter | 1-3/4 in |
| Bore Size | 1" |
Product Details
| Material | Aluminum |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | 1C-100-A |
| Brand | Climax Metal |