One-Piece Clamping Collar, 7/16" Bore, G1SC-043-SS
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar, 7/16" bore, 15/16" outside diameter.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$9.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight | 0.8 oz |
| Clamp Screw | 6-32 x 3/8 |
| Diameter | 15/16 in |
| Bore Size | 7/16" |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-043-SS |
| Brand | Climax Metal |