Two-Piece Clamping Collar, 5/8 " Bore, G2SC-062-SS
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar, 5/8 " bore, 1 5/16" outside diameter.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$16.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/16 in |
| Weight | 2 oz |
| Clamp Screw | 10-32 x 1/2 |
| Diameter | 1-5/16 in |
| Bore Size | 5/8" |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | G2SC-062-SS |
| Brand | Climax Metal |