One-Piece Clamping Collar, 2 1/4 " bore, 3 1/4 " outside diameter.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
One-Piece Clamping Collar, 2 1/4 " Bore, G1SC-225-B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight | 14.9 oz |
| Clamp Screw | 5/16-24 X 1 |
| Diameter | 3-1/4 in |
| Bore Size | 2-1/4" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-225-B |
| Brand | Climax Metal |