Nylon Set Screw Collar NC-Series, 5/8", Acetal
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Set Screw Collar NC-Series, Climax Metal, 5/8" bore, 1-1/8" outside diameter.
Acetal Copolymer Set Screw Collar. Will not rust or corrode. Ideal for washdown environments & is USDA approved. Collars include stainless steel screws.
Acetal Copolymer Set Screw Collar. Will not rust or corrode. Ideal for washdown environments & is USDA approved. Collars include stainless steel screws.
PRICE
$9.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight | 0 lbs |
| Diameter | 1-1/8 in |
| Bore Size | 5/8" |
Product Details
| Material | Acetal |
| Description | Set Screw Collar |
| Manufacturers Part Number | NC-062 |
| Brand | Climax Metal |