One-Piece Clamping Coupling, 5/8 " and 5/8" Bore, GSCC-062-062
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Coupling, 5/8 " and 5/8" bore, 5/8 " outside diameter.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/16 in |
| Weight | 13.3 oz |
| Clamp Screw | 10-32 x 1/2 |
| Diameter | 5/8 in |
| Bore Size | 5/8" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | GSCC-062-062 |
| Set Screw | 2 |
| Brand | Climax Metal |