One-Piece Clamping Coupling, 3/4 " Bore, GSCC-075-075
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Coupling, 3/4 " bore, 3/4 " outside diameter.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight | 20.9 oz |
| Clamp Screw | 1/4-28 x 5/8 |
| Diameter | 3/4 in |
| Bore Size | 3/4" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | GSCC-075-075 |
| Set Screw | 2-1/4 |
| Brand | Climax Metal |