One-Piece Clamping Coupling, 1 " Bore, GSCC-100-100
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Coupling, 1 " bore, 1 " outside diameter.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Weight | 29 oz |
| Clamp Screw | 1/4-28 x 5/8 |
| Diameter | 1 in |
| Bore Size | 1" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | GSCC-100-100 |
| Set Screw | 3 |
| Brand | Climax Metal |