1-Piece Clamping Coupling Recessed Screw, 1", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Couplings Recessed Screw CC-Series, Climax Metal, 1" bore, 2" outside diameter.
Black Oxide Plated Steel One-Piece Clamping Coupling - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Does not mar the shaft.
Black Oxide Plated Steel One-Piece Clamping Coupling - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Does not mar the shaft.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Diameter | 2 in |
| Bore Size | 1" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling - Recessed Screw |
| Manufacturers Part Number | CC-100-075 |
| Brand | Climax Metal |