SCT® One-Piece Non-Window Bakery Boxes, 8"L x 8"W x 2-1/2"H, White, 250/Carton
Write a Review
|
Questions & Answers (0)
Product Description
The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents.
PRICE
$89.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 2-1/2 in |
| Dimensions | 8"L x 8"W x 2-1/2"H in |
Product Details
| Type | Bakery Box |
| Color | White |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 250 |
| Manufacturers Part Number | SCH 0933 |
| Microwavable | No |
| Shape | Square |
| Brand | SCT |