Model # :WBB684552
MPN #: BINJ82412
8" x 24" x 12" Jumbo Open Top White Corrugated Boxes - Pkg Qty 25
|
Questions & Answers (0)
Product Description
Great for storing and organizing large bulky parts. High sides for added protection and capacity. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.
PRICE
$175.00 Sold in packages of 25 / $7.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 8 in |
| Height | 12 in |
| Size (L x W x H) | 24 x 8 x 12 in |
Product Details
| Assembly Required | Yes |
| Style | No Print |
| Type | Single Wall |
| Material | 200#/ECT-32-B Corrugated |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | BINJ82412 |