Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Remco

Model # :WBB2224891

MPN #: 69816

Remco 69816 One-Piece Shovel w/10" Blade, Yellow

Product Description


Remco one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.

Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited, at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.

PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/2 in
Width10-13/64 in
Depth37-1/2 in
Height5-29/32 in
Weight3 lbs
Handle Length25 in
Blade Length13-4/5 in
Blade Width10 in

Product Details

ColorYellow
Blade MaterialPolypropolene
Temperature Range22/-30 C to 176/80 C °F
MaterialPolypropylene
DescriptionOne-Piece Shovel w/10" Blade
Manufacturers Part Number69816
BrandRemco

Compliance & Certifications

CertificationsFDA Compliant