One-Piece Threaded Clamping Collar Recessed Screw TC-Series, Climax Metal, " bore, 2" outside diameter.
Stainless Steel One-Piece Threaded Clamping Collars - Recessed Screw Head. Recessed screw head provides an outside surface free of major projections for safety. Design fully engages the thread for secure locking.
One-Piece Threaded Clamping Collar Recessed Screw, Stainless Steel, TC-100-14-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight | 0.3 lbs |
| Diameter | 2 in |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Threaded Clamping Collar |
| Manufacturers Part Number | TC-100-14-S |
| Brand | Climax Metal |