SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 1/3 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Vollrath® 1/3 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Item #: WBB209606

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.50 ea.

Minimum Quantity: 5

Price: $39.00 / Pkg of 6

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 1/6 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Vollrath® 1/6 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Carlisle 10311U07 - Topnotch® Universal Handled Notched Lid 6-3/4" x 6-3/8", Clear - Pkg Qty 6

Carlisle 10311U07 - Topnotch® Universal Handled Notched Lid 6-3/4" x 6-3/8", Clear - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Constructed of clear low-temperature polycarbonate: 40°F to 210°F (-40°C to 98.9°C). Holds food above pan bottom for draining. Finger holes provide for easy removal from pan. Not recommended for use in oven. Third pan size. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Width 3-15/16 in
  • Height 5/8 in
  • Pan Size Third
  • Length 9-1/16 in

Product Details

  • Brand Vollrath
  • Package Quantity 6
  • Description Low-Temperature Polycarbonate
  • Material Plastic
  • Manufacturers Part Number 29300
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 1/3 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Vollrath® 1/3 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Item #: WBB209606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant