x

Take 15% off your entire order!

Offer applied at checkout

One Way Oval Head Screw, #8-32 X 1", Chrome - Each - 651-0481** - Pkg Qty 200

One Way Oval Head Screw, #8-32 X 1", Chrome - Each - 651-0481** - Pkg Qty 200

Item #: WBB667304

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.98 ea.

Price: $196.00 / Pkg of 200

Save $9.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

One Way Oval Head Screw, #8-32 x 1", Chrome - Each

One Way Oval Head Screw, #8-32 x 1", Chrome. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A Slotted Screwdriver. Requires A One-Way Screw Remover Tool For Removal. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1
  • DIAMETER INCHES 23/64
  • DESCRIPTION One Way Oval Head Screw, #8-32 x 1", Chrome - Each
  • CONSTRUCTION Carbon Steel
  • MANUFACTURERS PART NUMBER 651-0481**
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 1",1-1/8",1-1/4"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 200
  • TYPE Oval Head Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One Way Oval Head Screw, #8-32 X 1", Chrome - Each - 651-0481** - Pkg Qty 200

One Way Oval Head Screw, #8-32 X 1", Chrome - Each - 651-0481** - Pkg Qty 200

Item #: WBB667304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant