Cardinal OneStep Printable T.O.C. Divider, Printed 1 to 31, 9"x11", 31 Tabs, White/White
Write a Review
|
Questions & Answers (0)
Product Description
OneStep Index System instantly creates custom index sets by printing onto the included Table of Content sheets. Matching, preprinted tabs on the divider sheets can be used in either vertical or landscape formats. Easy-to-use, free templates in your favorite software are available online. Tabs and ring edges are reinforced to withstand heavy use. Three-hole punched indexes are compatible with laser or inkjet printers, as well as standard typewriters. Tabs are numbered 1 to 31.
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 31 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Preprinted Numbers |
| Punched/Unpunched | Punched |
| Description | OneStep Printable T.O.C. Divider - 1 to 31 - 31 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 60113CB |
| Tab Color Family | White |
| Brand | Cardinal |
| Printed Title | Numerals - 1 to 31 |