Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB726594

MPN #: EA61321-14

Dunlop®Food Pro Purofort® Yellow Steel Toe Boot, Polyurethane, Size 14

Product Description
The FoodPro Multigrip boot has been specifically developed for food processing. Therefore the boot offers, in addition to all the benefits of Purofort® Technology, solutions based on the specific end users needs within the Food Processing Industry.Features

  • Steel Toe is ASTM F2413-11M compliant
  • Lightweight and abrasion resistant
  • Polyurethane upper and slip resistant outsoles.
  • Smooth design with thin shaft seam for easy cleaning.
  • Seamed anti-bacterial lining.
  • Resists: minerals, animal and plant oils & fats, disinfectants, fertilizer, solvents, and various chemicals (especially in food processing).
  • Reduced weight with orthopedic insole design decreases foot fatigue for increased productivity.
  • Abrasion resistant sole provides up to three times longer wear than traditional PVC footwear.


Product is priced per each and sold in multiples of 6.

PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size14
Boot Height15 in

Product Details

Chemical Resistance SoleYes
Upper MaterialPurofort®
MaterialPolyurethane
Outsole MaterialPurofort®
GenderUnisex
Manufacturers Part NumberEA61321-14
Safety ToeYes
WaterproofYes
Primary UseCold Weather Protection
BrandDunlop
TypeKnee Boots
ColorYellow
SeriesFood Pro Purofort®
Toe TypeSteel Toe
Midsole MaterialSteel
StyleKnee Boots
Outsole DesignAbrasion Resistant
InsulatedYes
Insulation TypeRed Branded
Closure TypeSlip-On
Footwear Sole PatternPower Lug
Package Quantity1 Pair
Shank MaterialPurofort®
Slip ResistantYes

Compliance & Certifications

CertificationsCSA Z195-09 SD PR, ASTM F2413-11 M I/75 C/75 SD PR