Onguard Chemtex Green Jacket W/Hood Snaps, PVC on Polyester, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Onguard Chemtex Green Jacket W/Hood Snaps , PVC on Polyester, Size 2X
Chemtex jacket with hood snaps. Heavy duty PVC on high count nylon polyester (.35mm thickness). Storm flap front. Clear I.D. badge pocket on chest. This is a "Level C" garment not to be used in "Level A" environments. D6413-99 tested for flame resistance.
Product Image Shown with Pants Not Included.
Product is priced per each and sold in multiples of 20.
Chemtex jacket with hood snaps. Heavy duty PVC on high count nylon polyester (.35mm thickness). Storm flap front. Clear I.D. badge pocket on chest. This is a "Level C" garment not to be used in "Level A" environments. D6413-99 tested for flame resistance.
Product Image Shown with Pants Not Included.
Product is priced per each and sold in multiples of 20.
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Chemtex |
| Type | Rain Jacket |
| Closure Type | Storn Flap Front |
| Material | PVC On Nylon Polyester |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 710322X00 |
| Primary Use | Fire Protection |
| Waterproof | Yes |
| Brand | OnGuard |