Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OnGuard

Model # :WBB727585

MPN #: 868671100

Onguard Men's, 35" Chest Wader Black Steel Toe/Steel Midsole, PVC, Size 11

Product Description
Features

  • Injected molded seamless boot construction
  • Steel toe style complies with ASTM F2413-05
  • Safety steel toe in selected styles
  • Steel midsole in selected styles
  • Excellent cold weather flexibility
  • Durable
  • Heavy duty PVC upper with polyester backing
  • Adjustable polyester nylon strap
  • Can be folded or rolled without cracking
  • Resist oil
  • Grease
  • Gasoline
  • Saltwater and ozone
  • Top drawstring closure of snug fit
  • Non-corrosive
  • Reinforced suspender buttons
  • Built-in belt loops with adjustable belt
  • Non-absorbent lining
  • Replaceable cushion insoles


Product is priced per each and sold per package. 2 Units Per Package.
PRICE
$319.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Boot Height35 in
Size11

Product Details

TypeChest Wader
ColorBlack
Toe TypeSteel Toe
StyleWader
Outsole DesignUltragrip Sipe
MaterialPVC
GenderMen's
Package Quantity1 Pair
Manufacturers Part Number868671100
WaterproofYes
BrandOnGuard