Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727224

MPN #: 866040700

Onguard Men's Boot, 6" Monarch Black Steel Toe W/Cleated Outsole, PVC, Size 7

Product Description
Features

  • Injected molded seamless construction
  • Steel toe style complies with ASTM F2413-05
  • Reinforced shank
  • Replaceable cushion insoles
  • Pull-up and kick off lugs for easy on and off
  • Cut off band for height adjustment
  • Heavy duty laces in selected styles
  • 100% waterproof
  • Manufactured using a minimum of 88% pre-consumer recycled materials


Product is priced per each and sold per package. 12 Units Per Package.
PRICE
$39.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size7

Product Details

TypeWork Boots
Upper MaterialPVC
ColorBlack
Toe TypeSteel Toe
Midsole MaterialPVC
Outsole DesignCleated
StyleMonarch
InsulatedNo
Insulation TypeNone
Closure TypeLaces
MaterialPVC
Footwear Sole PatternCleated
Outsole MaterialPVC
GenderMen's
Package Quantity1 Pair
Manufacturers Part Number866040700
Shank MaterialPVC
Slip ResistantYes
WaterproofYes
BrandOnGuard

Compliance & Certifications

CertificationsASTM F2413-11