Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727276

MPN #: 712323X00

Onguard Sanitex Green Jacket W/Hood Snaps, PVC on Polyester, 3XL

Product Description
Onguard Sanitex Green Jacket W/Hood Snaps, PVC on Polyester, Size 3X

Features

  • Specially designed for use in chemical plants
  • Refineries
  • Food processing
  • And environmental clean-up
  • Reinforced knees
  • Elbows
  • And crotch area to prevent splitting
  • Heavy duty elastic adjustable suspender with deluxe suspender clip
  • Adjustable waist snaps for the perfect fit
  • Jacket with storm flap front
  • Heavy duty zipper
  • Cord locks on hood strings
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Clear I.D. badge pocket on chest
  • Complies with ASTM D6413 for flame resistance


Product is priced per each and sold per package. 20 Units Per Package.
PRICE
$43.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

StyleSanitex
TypeRain Coat
Closure TypeStorn Flap Front
MaterialPVC On Nylon Polyester
Package Quantity1
DescriptionSanitex Rain Jacket W/Hood Snaps
ColorGreen
Manufacturers Part Number712323X00
WaterproofYes
BrandOnGuard