Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727162

MPN #: 76600XL00

Onguard Sitex Hunter Green 3 Piece Suit, PVC, XL

Product Description
Onguard Sitex Hunter Green 3 Piece Suit, PVC, Size Extra Large

Features

  • High quality PVC on polyester
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jacket
  • Cape back jacket with vents
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 10 Units Per Package.
PRICE
$30.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length31"
SizeXL
Fits Chest Size58
Thickness35 mil
Inseam30-1/2"
Fits Waist Size54

Product Details

TypeRain Suit
ColorGreen
StyleSitex
Closure TypeStorn Flap Front
MaterialHigh Density PVC
Description3 Piece
Package Quantity1
Manufacturers Part Number76600XL00
Pant TypeOveralls
WaterproofYes
HoodDetachable
BrandOnGuard