Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779374

MPN #: O44041

Blue Eclipse™ Overall, Blue, PVC On Nomex®, 3XL

Product Description
The Blue Eclipse™ - Revolutionary Tri-Hazard® protection. Offers liquid proof, arc flash and flash fire protection. Patent pending Thermo-Grid® technology helps block out heat energy while the flame resistant PVC coating on Nomex® provides 100% liquid proof protection in a soft, lightweight suit. The Eclipse is engineered for protection - made to resist industrial acids, chemicals, and caustics. Ideal Applications: Petrochemical, Chemical, Off-Shore Drilling, or any applications where flash fire protection is required. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.

Features:
  • Plain Front Overalls
  • Conforms to ASTM F1891 for Arc Thermal Performance and NFPA 70E – CAT 2
  • Arc Rating 14 cal/cm²
  • Conforms to ASTM F2733 for Flash Fire Performance
  • Average predicted total burn area <11.4%
  • All seams are Therm-O-Rad sealed for 100% liquidproof protection with no needle holes for chemicals to penetrate
  • Exterior PVC coating for excellent chemical resistance
  • Soft, supple feel for all day comfort
  • Distinctive safety Blue for easy identification
  • Therm-O-Rad sealed seams for 100% liquid proof protection
  • Non-conductive, non-corrosive snaps and buckles
  • Self material suspenders with heavy duty quick release buckles and crossover
  • Hook and loop take-up straps ankle cuffs for adjustable fit
  • Mildew resistant


PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeRain Overalls
Reflective TapeNo
ColorBlue
ApplicationPetrochemical, Chemical, Off Shore Drilling.
StyleBlue Eclipse
Closure TypePlain Front
High VisibilityNo
MaterialPVC On Nomex®
GenderMen's
Package Quantity1
Manufacturers Part NumberO44041
WaterproofYes
Water ResistantYes
BrandTingley