Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727093

MPN #: 765154X00

Onguard Sitex Yellow 3 Piece Suit, PVC, 4XL

Product Description
Onguard Sitex Yellow 3 Piece Suit, PVC, Size 4X

Features

  • High quality PVC on polyester
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jacket
  • Cape back jacket with vents
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 10 Units Per Package.
PRICE
$28.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length33"
Size4XL
Fits Chest Size69
Thickness35 mil
Inseam32-1/2"
Fits Waist Size64

Product Details

TypeRain Suit
ColorYellow
StyleSitex
Closure TypeStorn Flap Front
MaterialSingle Ply PVC
Description3 Piece
Package Quantity1
Manufacturers Part Number765154X00
Pant TypeOveralls
WaterproofYes
HoodDetachable
BrandOnGuard