Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727172

MPN #: 78017SM00

Onguard Tuftex Yellow 3 Piece Suit, PVC, S

Product Description
Onguard Tuftex Yellow 3 Piece Suit, PVC, Size Small

Features

  • Lightweight but very tear resistant
  • Complies with ASTM D6413 for flame resistance
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets
  • Cape back jacket with vents
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 10 Units Per Package.
PRICE
$46.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length29"
SizeS
Fits Chest Size46
Thickness30 mil
Inseam28-1/2"
Fits Waist Size42

Product Details

TypeRain Suit
ColorYellow
StyleTuftex
Closure TypeStorn Flap Front
MaterialPVC
Description3 Piece
Package Quantity1
Manufacturers Part Number78017SM00
Pant TypeOveralls
WaterproofYes
HoodDetachable
BrandOnGuard