Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727004

MPN #: 76515MD00

Onguard Sitex Yellow 3 Piece Suit, PVC, M

Product Description
Onguard Sitex Yellow 3 Piece Suit, PVC, Size Medium

Features

  • High quality PVC on polyester
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jacket
  • Cape back jacket with vents
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 10 Units Per Package.
PRICE
$25.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length30"
SizeM
Fits Chest Size50
Thickness35 mil
Inseam29"
Fits Waist Size46

Product Details

TypeRain Suit
ColorYellow
StyleSitex
Closure TypeStorn Flap Front
MaterialHigh Density PVC
Description3 Piece
Package Quantity1
Manufacturers Part Number76515MD00
Pant TypeOveralls
WaterproofYes
HoodDetachable
BrandOnGuard