Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727216

MPN #: 760423X00

Onguard Webtex 48" Yellow Coat W/Hood Snaps, PVC, 3XL

Product Description
Onguard Webtex 48" Yellow Coat W/Hood Snaps, PVC, Size 3X

Features

  • Heavy duty ribbed PVC on non-woven polyester
  • Reinforced crotch area to prevent splitting
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 20 Units Per Package.
PRICE
$51.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

StyleWebtex
TypeRain Coat
Closure TypeStorn Flap Front
MaterialPVC on Non-Woven Polyester
Package Quantity1
DescriptionWebtex 48" Rain Coat W/Hood Snaps
ColorYellow
Manufacturers Part Number760423X00
WaterproofYes
BrandOnGuard