Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3163643

MPN #: SB4960STP

Pyramex® Onix® Plus Safety Glasses, Anti-Fog, Shade 3.0 IR, Green Lens/Black Frame - Pkg Qty 12

Product Description
Onix® Plus Safety Glasses allows users to freely adapt to different working procedures. Adjustable nosepiece provides 3 different angles, allowing the user to find the most comfortable fit. Unique outer flip lens system provides users with multiple options.

Features:
  • Black Frame/Clear Anti-Fog Bottom Lens
  • Co-injected temples
  • Adjustable rubber nosepiece
  • Unique 3-angle adjustable 5.0 IR Filter flip lens
  • Outer lens flips down for applications where IR lenses are needed
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Custom imprinting available.
  • Meets ANSI/ISEA Z87.1-2020 + High Impact and CE/UKCA EN 166


PRICE
$159.00  Sold in packages of 12 / $13.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSafety Glasses
Lens Color FamilyShade 3
Frame Color FamilyBlack
MaterialPolycarbonate, Nylon
Anti ScratchYes
Anti FogYes
Package Quantity12
DescriptionSafety Glasses
SeriesOnix Plus
Manufacturers Part NumberSB4960STP
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA Z87.1-2020 + High Impact, CE/UKCA EN 176