7-oz 100% PK Polyester Fleece 1/4 Zipper Pullover Sweatshirt 2'' Reflective Segment With Black Trim. Reflective Piping On The Sleeves For Extra Visibility Two Chest Canvas Twill Radio Pocket With Velcro Closure & Easy Access Hidden Cellphone Two Deep Side Seam Pockets Mix & Match, Wear with 8715/8717 Sweatpants
GSS Onyx Job Shirt w/ 1/4" Zipper, Class 3, Polyester Fleece, Lime, Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Sweatshirt |
| Class | ANSI Class 3 |
| Color | Green |
| Number of Pockets | 4 |
| Style | Long Sleeve |
| Closure Type | 1/4 Zipper |
| Material | Polyester |
| Description | Onyx Job Shirt |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 7521-LG |
| Primary Use | Heat Stress Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2015 Type R Class 3 |