Safco® Onyx Mesh Wall Rack, 5 Hook
Write a Review
|
Questions & Answers (0)
Product Description
Get hooked on organization with Onyx™ Mesh Wall Racks! These wall racks with catch everyone's eye with a modern design that has style all wrapped up. The round hooks help protect scarves, hats, coats and other garments from damage. Five hooks.
PRICE
$67.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-3/4 in |
| Depth | 3 in |
| Height | 5-1/2 in |
Product Details
| Assembly Required | No |
| Type | Wall Mount Coat Racks |
| Color | Black |
| Garment Capacity | 10 |
| Style | With Hooks |
| Number of Hooks | 5 |
| Material | Metal |
| Description | Wall Mounted Coat Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 6403BL |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |